This product requires certification to purchase.

72 in. Wall Mount Curved Shower Rod in Matte Black

You last purchased this on
 
Moen

Belfield™ 72 in. Wall Mount Curved Shower Rod in Matte Black

  • Fast #
  • Part #MCSR2160BL
  • Item #7911768
  • Manufacturer Part #CSR2160BL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Belfield™ 72 in. Wall Mount Curved Shower Rod in Matte Black

  • Fast #
  • Part #MCSR2160BL
  • Item #7911768
  • Manufacturer Part #CSR2160BL
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Fits most at-home shower sizes
  • Adjusts between 5' and 6' (60 inch and 72 inch)
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
CARB OTC LEED Compliant:
No
Collection:
Belfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-1/2 in
Diameter:
1 in
GSA Approved:
No
Gauge (metal):
22 ga
Height:
2-9/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
72 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Shower Rod
Shape:
Curved
Width:
7-7/16 in