This product requires certification to purchase.

8 in. Shower Arm and Flange in Matte Black

You last purchased this on
 
Moen

Belfield™ 8 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #MS122BL
  • Item #7911818
  • Manufacturer Part #S122BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Belfield™ 8 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #MS122BL
  • Item #7911818
  • Manufacturer Part #S122BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Belfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.35 gpm
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Shower Arm Reach:
7-13/25 in
Spout Height:
8-13/16 in
UL Listed:
No
WaterSense Labeled:
No