9 in. Towel Bar in Chrome
Belfield™ 9 in. Towel Bar in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Included template and mounting hardware take the guesswork out of installation
- Metal mounting post for extra security
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 24 in
- IAPMO Listed:
- No
- Length:
- 9 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 5-1/5 in
- Width:
- 9 in