Left-Hand Trip Lever in Brushed Nickel
Belfield™ Left-Hand Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 480-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Material:
- Plastic
- Trip Lever Location:
- Left-Hand
- UPC:
- 034584027030
- WaterSense Labeled:
- No