This product requires certification to purchase.

Left-Hand Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
Moen

Belfield Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #MYB6401ORB
  • Item #7339979
  • Manufacturer Part #YB6401ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Belfield Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #MYB6401ORB
  • Item #7339979
  • Manufacturer Part #YB6401ORB
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Mounting system simplifies installation
  • Coordinates with Moen faucets and accessories in the Belfield Collection
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Collection:
Belfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
4-9/20 in
Fits Brand:
Moen
Flow Rate:
1.5 gpm
Material:
Plastic
Maximum Temperature:
160
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No