Left-Hand Trip Lever in Polished Chrome
Belfield™ Left-Hand Trip Lever in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Mounting system simplifies installation
- Installs easily on most toilet styles
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-9/20 in
- Handle Material:
- Zinc
- Length:
- 10 in
- Material:
- Plastic
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 10 in