This product requires certification to purchase.

Left-Hand Trip Lever in Polished Nickel

Moen

Belfield™ Left-Hand Trip Lever in Polished Nickel

  • Fast #
  • Part #MYB6401NL
  • Item #7883418
  • Manufacturer Part #YB6401NL
3.6 out of 5 Customer Rating
Brand image
Moen

Belfield™ Left-Hand Trip Lever in Polished Nickel

  • Fast #
  • Part #MYB6401NL
  • Item #7883418
  • Manufacturer Part #YB6401NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Mounting system simplifies installation
  • Installs easily on most toilet styles
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-9/20 in
Handle Material:
Zinc
Handle Type:
Trip Lever
Length:
10 in
Material:
Plastic, Zinc
Trip Lever Location:
Left-Hand
UL Listed:
No
UPC:
034584029737
WaterSense Labeled:
No