2-Light Up/Down Lighting Bathroom Vanity Light Fixture with Frosted Shades in Brushed Nickel
Belfield 2-Light Up/Down Lighting Bathroom Vanity Light Fixture with Frosted Shades in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Uses up to 100-watt light bulbs
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Coordinates with Moen bathroom faucets and accessories
- Backed by Moen's Limited Lifetime Warranty
- UL® listed
- Replacement globes available
- Standard 110 voltage
Specifications
- ADA Compliant:
- No
- Collection:
- Belfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- Glass Type:
- Frosted
- Height:
- 9-1/16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 14-1/4 in