24 in. Grab Bar in Polished Chrome
Belfield™ 24 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B651
- Collection:
- Belfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-87/100 in
- Diameter:
- 3-1/4 in
- Height:
- 2-87/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 500 lb
- Width:
- 24 in