This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Moen

Belfield™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #M6402NL
  • Item #7878892
  • Manufacturer Part #6402NL
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Belfield™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #M6402NL
  • Item #7878892
  • Manufacturer Part #6402NL
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Deckplate Included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
10-5/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
4-7/8 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-1/2 in