This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Chrome

Moen

Belfield™ Single Handle Pull Down Bar Faucet in Chrome

  • Fast #
  • Part #M6260
  • Item #9517952
  • Manufacturer Part #6260
5 out of 5 Customer Rating
Brand image
Moen

Belfield™ Single Handle Pull Down Bar Faucet in Chrome

  • Fast #
  • Part #M6260
  • Item #9517952
  • Manufacturer Part #6260
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Equipped with the Reflexsystem for smooth operation, easy movement and secure docking of the pulldown spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralockquick connect system for easy installation
  • Standard design mounts on the sink or countertop
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-19/50 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
14-19/50 in
Spout Reach:
6-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
UPC:
026508337530
WaterSense Labeled:
No