This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

You last purchased this on
 
Moen

Belfield™ Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

Brand image
You last purchased this on
 
Moen

Belfield™ Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #M5927ORB
  • Item #9919239
  • Manufacturer Part #5927ORB
3.9 out of 5 Customer Rating
Single Handle Pull Down Kitchen Faucet

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Belfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
Yes
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-19/100 in
Spout Reach:
8-1/2 in
Spout Type:
Fixed


Customers Also Bought
1–6 of 18 items
Part #MS5510ORB
Item #4777625
5 out of 5 Customer Rating
Requires Certification
Part #M5926BL
Item #9919235
5 out of 5 Customer Rating
Requires Certification
Part #M6260ORB
Item #9517947
3.9 out of 5 Customer Rating
Requires Certification
Part #D1177LFCZ
Item #4623981
4 out of 5 Customer Rating
Requires Certification
Part #D9191CZPRDST
Item #9798468
3.8 out of 5 Customer Rating
Requires Certification
Part #D19802ZBLDST
Item #8339754
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M7245ORB
Item #5133956
5 out of 5 Customer Rating
Requires Certification
Part #M7260EWORB
Item #9517953
3.6 out of 5 Customer Rating
Requires Certification
Part #M7255C
Item #5134051
4.6 out of 5 Customer Rating
Requires Certification
Part #M7260SRS
Item #9517942
4.4 out of 5 Customer Rating
Requires Certification
Part #M6260ORB
Item #9517947
3.9 out of 5 Customer Rating
Requires Certification
Part #MS72103SRS
Item #8113382
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing