This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

You last purchased this on
 
Moen

Belfield™ Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M7260SRS
  • Item #9517942
  • Manufacturer Part #7260SRS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Belfield™ Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M7260SRS
  • Item #9517942
  • Manufacturer Part #7260SRS
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Boosttechnology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Equipped with the Reflex™system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralockquick connect system for easy installation
  • Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • Includes optional deckplate for 1 or 3 hole installation
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist™ Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
15-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9 in
Spout Reach:
7-11/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes