This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

You last purchased this on
 
Moen

Belfield™ Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7260EWBL
  • Item #9517945
  • Manufacturer Part #7260EWBL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Belfield™ Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7260EWBL
  • Item #9517945
  • Manufacturer Part #7260EWBL
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish is the perfect complement to modern spaces
  • Featuring single-sensor touchless activation, MotionSense Wave allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock Quick Connect System for easy installation
  • Standard design mounts on the sink or countertop
  • Designed to be installed through 1 or 3 holes; escutcheon included
  • 5 year warranty on digital components; Limited Lifetime trim warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
3/8 in
Faucet Height:
15-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Spout Height:
9 in
Spout Reach:
7-11/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes