This product requires certification to purchase.

Tub Spout in Chrome

You last purchased this on
 
Moen

Belfield™ Tub Spout in Chrome

  • Fast #
  • Part #M193371
  • Item #7948599
  • Manufacturer Part #193371
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Belfield™ Tub Spout in Chrome

  • Fast #
  • Part #M193371
  • Item #7948599
  • Manufacturer Part #193371
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 7-3/4"
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/4 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-3/4 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
Spout Type:
Non-diverter
UL Listed:
No
WaterSense Labeled:
No