Two Handle Kitchen Faucet
Belfield™ Two Handle Kitchen Faucet
Frequently Purchased Together
Product Details
Product Details
- Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Features Duralock(TM) quick connect system for easy installation
- Two-handle lever handle makes it easy to adjust the water
- Includes side spray hose for convenient, flexible cleaning at the sink
- Aerated stream for everyday cleaning
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Belfield™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-11/32 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Side Spray:
- Yes
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 9-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No