Wall Mount Toilet Tissue Holder in Brushed Nickel
Belfield™ Wall Mount Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-37/50 in
- Hardware Included:
- Yes
- Height:
- 3-1/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 4-37/50 in
- UPC:
- 034584027092
- Width:
- 6-1/4 in