This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
Moen

Belfield™ Wall Mount Toilet Tissue Holder in Polished Nickel

Brand image
You last purchased this on
 
Moen

Belfield™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #MYB6408NL
  • Item #7883426
  • Manufacturer Part #YB6408NL
5 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Coordinates with other Moen bathroom accessories
  • Pivoting post allows for easy roll changes without the need for a traditional roller
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-3/4 in
GSA Approved:
No
Hardware Included:
No
Height:
3-1/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #MYB6418NL
Item #7883442
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB6424NL
Item #7883424
3.3 out of 5 Customer Rating
Requires Certification
Part #MYG6418NL
Item #7883443
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB6486NL
Item #7883422
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB8486BN
Item #4207515
3.1 out of 5 Customer Rating
Requires Certification
Part #MYB6408BN
Item #7339990
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB6408BN
Item #7339990
4.7 out of 5 Customer Rating
Requires Certification
Part #MYG6424BL
Item #7883445
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB6486BN
Item #7339970
5 out of 5 Customer Rating
Requires Certification
Part #MYG6424BN
Item #7339987
4.3 out of 5 Customer Rating
Requires Certification
Part #MYG6412CH
Item #7339967
5 out of 5 Customer Rating
Requires Certification
Part #MYG6412BL
Item #7883433
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing