This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Moen

Boardwalk Wall Mount Toilet Tissue Holder in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Boardwalk Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MY3208BN
  • Item #7252577
  • Manufacturer Part #Y3208BN
5 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Boardwalk
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-29/100 in
Hardware Included:
Yes
Height:
2-3/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-23/50 in
Material:
Die Cast
Mount Type:
Wall
Pivoting:
Yes
Width:
3-29/100 in


Customers Also Bought
1–6 of 18 items
Part #MY3286BN
Item #7252565
5 out of 5 Customer Rating
Requires Certification
Part #MY3203BN
Item #7406830
4.5 out of 5 Customer Rating
Requires Certification
Part #MY3224CH
Item #7314296
5 out of 5 Customer Rating
Requires Certification
Part #M6200
Item #5099310
3.4 out of 5 Customer Rating
Requires Certification
Part #MT2162EPSRN
Item #5099284
4.4 out of 5 Customer Rating
Requires Certification
Part #K24552-CP
Item #7874651
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MY3203BN
Item #7406830
4.5 out of 5 Customer Rating
Requires Certification
Part #MY3218BN
Item #7406828
5 out of 5 Customer Rating
Requires Certification
Part #MY3286BN
Item #7252565
5 out of 5 Customer Rating
Requires Certification
Part #MUT2061SRN
Item #8846795
5 out of 5 Customer Rating
Requires Certification
Part #MP5080
Item #1323001
4.7 out of 5 Customer Rating
Requires Certification
Part #MDN8408BN
Item #2309342
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com