Wall Mount Toilet Tissue Holder
Boardwalk Wall Mount Toilet Tissue Holder
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Boardwalk
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-3/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-23/50 in
- Material:
- Die Cast
- Mount Type:
- Wall
- Pivoting:
- Yes
- Width:
- 3-29/100 in