100W 3-Light Medium Bracket Fixture in Oil Rubbed Bronze
Brantford™ 100W 3-Light Medium Bracket Fixture in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 16-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Brantford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Height:
- 10-19/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Zinc
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 25-71/100 in