This product requires certification to purchase.

100W 4-Light Bathroom Sconce in Brushed Nickel

You last purchased this on
 
Moen

Brantford™ 100W 4-Light Bathroom Sconce in Brushed Nickel

  • Fast #
  • Part #MYB2264BN
  • Item #4742209
  • Manufacturer Part #YB2264BN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Brantford™ 100W 4-Light Bathroom Sconce in Brushed Nickel

  • Fast #
  • Part #MYB2264BN
  • Item #4742209
  • Manufacturer Part #YB2264BN
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Brantford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
No
Height:
10-19/100 in
Length:
35-49/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Globe
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Zinc, Glass
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
35-19/20 in