This product requires certification to purchase.

12 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Brantford 12 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG2212BN
  • Item #5099430
  • Manufacturer Part #YG2212BN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Brantford 12 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG2212BN
  • Item #5099430
  • Manufacturer Part #YG2212BN
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 312
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Secure Mount™
  • Concealed screw
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Brantford
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-4/5 in
Diameter:
1-3/4 in
Height:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
12 in