This product requires certification to purchase.

18 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Brantford 18 in. Grab Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Brantford 18 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG2218BN
  • Item #5099416
  • Manufacturer Part #YG2218BN
4.1 out of 5 Customer Rating
18 in. Grab Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Secure Mount™
  • Concealed screw
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Brantford
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-29/100 in
Diameter:
1-3/4 in
Height:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #MYG2224BN
Item #5099450
5 out of 5 Customer Rating
Requires Certification
Part #MYG2212BN
Item #5099430
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB2203BN
Item #3158552
5 out of 5 Customer Rating
Requires Certification
Part #MYB2208BN
Item #3158562
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB2224BN
Item #3158531
5 out of 5 Customer Rating
Requires Certification
Part #MYB2286BN
Item #3158559
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG2224BN
Item #5099450
5 out of 5 Customer Rating
Requires Certification
Part #MYG2212BN
Item #5099430
3.7 out of 5 Customer Rating
Requires Certification
Part #MR8718D3GCH
Item #4385049
4 out of 5 Customer Rating
Requires Certification
Part #MYG0742BL
Item #7911809
5 out of 5 Customer Rating
Requires Certification
Part #MDN7010
Item #1606330
4.6 out of 5 Customer Rating
Requires Certification
Part #MYG6424BN
Item #7339987
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing