This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

Moen

Brantford™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB2218BN
  • Item #3158540
  • Manufacturer Part #YB2218BN
5 out of 5 Customer Rating
Brand image
Moen

Brantford™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB2218BN
  • Item #3158540
  • Manufacturer Part #YB2218BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Brantford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-15/16 in
Height:
2-1/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16 in
UPC:
034584008091