2 Robe Hook in Oil Rubbed Bronze
Brantford™ 2 Robe Hook in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Pro-fit™ installation system with a built-in level
- Includes template and mounting hardware
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Brantford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-7/16 in
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/25 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-7/16 in