24 in. Grab Bar in Polished Chrome
Brantford 24 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Secure Mount™
- Concealed screw
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Brantford
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-23/25 in
- Diameter:
- 1-3/4 in
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 500 lb
- Width:
- 24 in