This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

Moen

Brantford™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M3858BN
  • Item #3159392
5 out of 5 Customer Rating
Brand image
Moen

Brantford™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M3858BN
  • Item #3159392
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 7 1/4"
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
A112.18.1M
CSA Certified:
B125
Collection:
Brantford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-1/2 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Height:
4 in
Installation Type:
Wall Mount
Length:
7-1/4 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
Yes
Spout Reach:
7-1/4 in
Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
4 in