Diverter Tub Spout in Oil Rubbed Bronze
Brantford™ Diverter Tub Spout in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- 7 1/4"
- Diverter
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.181M
- CSA Certified:
- B125
- Collection:
- Brantford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-9/10 in
- MA Approved:
- Yes
- Material:
- Metal
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-313/1000 in