This product requires certification to purchase.

Bath Light Globe Service Kit in White

You last purchased this on
 
Moen

Brantford™ Bath Light Globe Service Kit in White

  • Fast #
  • Part #MYB2269
  • Item #4742242
  • Manufacturer Part #YB2269
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Brantford™ Bath Light Globe Service Kit in White

  • Fast #
  • Part #MYB2269
  • Item #4742242
  • Manufacturer Part #YB2269
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Frosted glass
  • Complete a look and create an exquisitely coordinated bath in any style with our distinctive accessories
  • Replacement globe
  • Coordinates with Moen bathroom faucets and accessories
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Collection:
Brantford™
Color Finish Category:
Whites
Color Finish Name:
White
Glass Type:
Frosted
Height:
5-5/9 in
Product Type:
Accessories