This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Moen

Brantford™ Round Closed Towel Ring in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Brantford™ Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MYB2286BN
  • Item #3158559
  • Manufacturer Part #YB2286BN
3.3 out of 5 Customer Rating
Round Closed Towel Ring

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Brantford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-15/16 in
Diameter:
6.37 in
Height:
7-3/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Die Cast Zinc Alloy
Mount Type:
Wall
Projection:
2-15/16 in
Ring Type:
Closed
Shape:
Round



Customers Also Bought
1–6 of 18 items
Part #MYB2208BN
Item #3158562
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB2224BN
Item #3158531
5 out of 5 Customer Rating
Requires Certification
Part #MYB2203BN
Item #3158552
5 out of 5 Customer Rating
Requires Certification
Part #MYB2218BN
Item #3158540
5 out of 5 Customer Rating
Requires Certification
Part #MDN8418BN
Item #2309296
4.8 out of 5 Customer Rating
Requires Certification
Part #MDN8408BN
Item #2309342
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB2208BN
Item #3158562
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB2224BN
Item #3158531
5 out of 5 Customer Rating
Requires Certification
Part #MYB2203BN
Item #3158552
5 out of 5 Customer Rating
Requires Certification
Part #MYB2218BN
Item #3158540
5 out of 5 Customer Rating
Requires Certification
Part #MT2252EPBN
Item #7203752
5 out of 5 Customer Rating
Requires Certification
Part #MUT2151BN
Item #9511565
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing