Single Handle Pull Down Touchless Kitchen Faucet with MotionSense, Power Clean and Reflex Technology in Spot Resist™ Stainless
This product has been replaced by
Manufacturer Part #7185EWSRS
Brantford™ Single Handle Pull Down Touchless Kitchen Faucet with MotionSense, Power Clean and Reflex Technology in Spot Resist™ Stainless
Product Details
- MotionSense™ delivers exceptional hands-free convenience, allowing a simple hand movement to trigger the flow of water
- Spot Resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Power Clean™ spray technology provides 50% more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- Lever handle makes it easy to adjust the water
- Powerful rinse for heavy-duty cleaning
- Pause function lets you conveniently stop water flow from the spray head
- Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Battery Size:
- AA
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Brantford™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 68 in
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 100°
- Spout Type:
- High Arc
- Spray Type:
- Aerated Stream, Pause, Powerful Cleaning Rinse
- Supply Lines Included:
- Yes
- UL Listed:
- No