This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Spot Resist™ Stainless

You last purchased this on
 
Moen

Brantford™ Single Handle Pull Out Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M7295SRS
  • Item #7052247
  • Manufacturer Part #7295SRS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Brantford™ Single Handle Pull Out Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M7295SRS
  • Item #7052247
  • Manufacturer Part #7295SRS
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pullout hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Brantford™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist™ Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
12-15/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge, Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
6-15/16 in
Spout Reach:
10 in
Spout Swivel:
100°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No