This product requires certification to purchase.

Spout Kit in Brushed Nickel

You last purchased this on
 
Moen

Brantford™ Spout Kit in Brushed Nickel

  • Fast #
  • Part #M131102BN
  • Item #3159416
  • Manufacturer Part #131102BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Brantford™ Spout Kit in Brushed Nickel

  • Fast #
  • Part #M131102BN
  • Item #3159416
  • Manufacturer Part #131102BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
T6620 and T6620BN Faucets
Collection:
Brantford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No