Trip Lever in Brushed Nickel
Brantford™ Trip Lever in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Pro-fit™ installation system with a built-in level
- Installs easily on most front, side and angle style toilets
- Includes template and mounting hardware
- Limited lifetime warranty
Specifications
- Collection:
- Brantford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/4 in
- Handle Type:
- Trip Lever
- Length:
- 4 in
- Material:
- Zinc
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in