Trip Lever in Oil Rubbed Bronze
Brantford™ Trip Lever in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Adjustable mounting arm allows for a quick and easy installation without draining the tank and no special tools required
- Installs easily on most front, side and angle style toilets
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Brantford Collection
- Backed by Moen's Limited Lifetime Warranty
Specifications
- Collection:
- Brantford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/4 in
- Handle Type:
- Trip Lever
- Length:
- 4 in
- Material:
- Zinc
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in