This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
Moen

Brantford™ Two Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #M6610ORB
  • Item #3159556
  • Manufacturer Part #6610ORB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Brantford™ Two Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #M6610ORB
  • Item #3159556
  • Manufacturer Part #6610ORB
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Two-handle lever handle makes it easy to adjust the water
  • 4 in center set design allows for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • ADA compliant
  • WaterSense Certified
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1234
Collection:
Brantford™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61, NSF 372, NSF 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
3-1/4 in
Spout Reach:
5-1/4 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
10 in