Brass, Plastic and Metal Extension Kit
Brass, Plastic and Metal Extension Kit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 2484-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome finish to create a bright, highly reflective, cool grey metallic look
- For use with our PosiTemp valves
- Moen genuine part
- Limited lifetime warranty
- Refer to 96945BN to purchase single units
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Moen
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- WaterSense Labeled:
- No
- Width:
- 1-3/50 in