This product requires certification to purchase.

1.5 gpm 1-Hole Single Lever Handle Pull-Down Kitchen Faucet in Oil Rubbed Bronze

You last purchased this on
 
Moen

Brookshire 1.5 gpm 1-Hole Single Lever Handle Pull-Down Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #MS73709ORB
  • Item #4631299
  • Manufacturer Part #S73709ORB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Brookshire 1.5 gpm 1-Hole Single Lever Handle Pull-Down Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #MS73709ORB
  • Item #4631299
  • Manufacturer Part #S73709ORB
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features duralock™ quick connect system for easy installation
  • Equipped with the reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Brookshire
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Metal
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-15/16 in
Spout Reach:
9-31/32 in
Spout Type:
Pull Out
UL Listed:
No