CARTRIDGE NUT
CARTRIDGE NUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Application:
- Residential
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Material:
- Brass
- UPC:
- 026508358757