CC 6-1/2 in. Metal Spout in Matte Black
CC 6-1/2 in. Metal Spout in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Limited lifetime warranty
Documents
Specifications
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-1/2 in
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Installation Type:
- Wall Mount
- Material:
- Metal
- Spout Reach:
- 6-1/2 in
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- Width:
- 2-1/2 in