This product requires certification to purchase.

CC Transfer Valve

You last purchased this on
 
Moen

CC Transfer Valve

  • Fast #
  • Part #M2521
  • Item #7934765
  • Manufacturer Part #2521
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

CC Transfer Valve

  • Fast #
  • Part #M2521
  • Item #7934765
  • Manufacturer Part #2521
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type
  • Connection size
  • Connection type
  • No of ports
  • Valve meets ASSE performance requirements
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Depth:
2-1/4 in
End Connection 1:
CC
End Connection 2:
CC
End Connections:
CC
Height:
8 in
IAPMO Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Transfer Valve
WaterSense Labeled:
No