Ceramic Disc Cartridge 4797 Two Handle Roman Tub Valve
Ceramic Disc Cartridge 4797 Two Handle Roman Tub Valve
Frequently Purchased Together
Product Details
Product Details
- Featured in floor mounted tub filler models
- High Flow Rate
- Provide a consistently smooth handle feel for the life of the faucet
- Offers precise water control, allowing the user to fine-tune the temperature and flow
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Width:
- 2-1/8 in