2-1/2 in. Handle in Clear
Chateau® 2-1/2 in. Handle in Clear
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1440-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chateau lavatory faucet replacement knob
- Handle and button
- Fits Moen® Chateau lavatory faucets only
- Includes screw
- Carded
Specifications
- ADA Compliant:
- No
- Collection:
- Chateau®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1-5/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No