This product requires certification to purchase.

2-1/2 in. Handle Kit

You last purchased this on
 
Moen

Chateau® 2-1/2 in. Handle Kit

  • Fast #
  • Part #M98026
  • Item #333255
  • Manufacturer Part #98026
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Chateau® 2-1/2 in. Handle Kit

  • Fast #
  • Part #M98026
  • Item #333255
  • Manufacturer Part #98026
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
Number of Handles:
Two Handle
Origin:
Domestic
Width:
2-1/2 in