7 in. Escutcheon
Chateau® 7 in. Escutcheon
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 924-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For Chateau 1 handle tub/shower
- Color/Finish: Chrome
- Fits most valves using threaded escutcheons
- Delrin plastic
Specifications
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 7 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No