Escutcheon Kit in Polished Chrome
Chateau® Escutcheon Kit in Polished Chrome
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Brand Model Compatibility:
- Moen Chateau® 7423 and 7437 Single-Handle Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Width:
- 5 in