Handle Insert Kit in Polished Chrome and White
Chateau® Handle Insert Kit in Polished Chrome and White
Product Details
Product Details
- MOEN® genuine part
Specifications
- ADA Compliant:
- No
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Insert
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Width:
- 5-1/5 in