Handle Kit
Chateau® Handle Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 42 Pallet: 1764-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Handle Kit
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Handle
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 2-19/50 in