This product requires certification to purchase.

Handle Kit

Moen

Chateau® Handle Kit

  • Fast #
  • Part #M98039
  • Item #322891
4.4 out of 5 Customer Rating
Brand image
Moen

Chateau® Handle Kit

  • Fast #
  • Part #M98039
  • Item #322891
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 18 Pallet: 1224
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mediterranean Bronze finish delivers a rich, dark brown finish with striking light and dark accents
  • Moen genuine part
  • 1/2 inch IPS connection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
Number of Handles:
Single Handle
Origin:
Domestic